160C48H X 3-15/16 TKW 1IN
Description
160C48H X 3-15/16 TKW 1" SPROCKET
Part # 160C48H X 3-15/16 TKW 1IN
BDI # 24871661
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Finished Bore