D160B30H
Description
D160B30H RLR CHAIN SPROCKET ; 30T 160CHN DBL STRND
Part # D160B30H
BDI # 23278949
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Rough Bore