D160B17 3-1/2 KW 2SS
Description
D160B17 3-1/2 KW 2SS DOUBLE SPROCKET ; 160 3-1/2IN KW 2SS
Part # D160B17 3-1/2 KW 2SS
BDI # 24281708
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
D160B17 4-1/2
Description
D160B17 4-1/2 RLR CHAIN SPROCKET ; 4-1/2" BORE DIA 17 TEETH
Part # D160B17 4-1/2
BDI # 21768813
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore
D160B17
Description
D160B17 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B17
BDI # 607515
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Duplex Type
Global Part Number GPN:
30532
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Rough Bore
D160B17H X 4-1/2 KW2SS
Description
D160B17H X 4-1/2 KW2SS SPROCKET
Part # D160B17H X 4-1/2 KW2SS
BDI # 24601886
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
10.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.438
Mounting Method:
Finished Bore