Page 1 of 15

Next

Compare
D16B42

COMPARE

D16B42

Description
D16B42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16B42

BDI # 607495

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 13.381
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.944
Other Features: Duplex Type
Global Part Number GPN: 571011
Pitch Diameter - Millimeter: 339.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16CTB42

COMPARE

D16CTB42

Description
D16CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16CTB42

BDI # 607499

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 13.381
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 13.944
Other Features: Duplex Type | Taper Lock Bushing
Global Part Number GPN: 569122
Pitch Diameter - Millimeter: 339.89
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D16BTB25

COMPARE

D16BTB25

Description
D16BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16BTB25

BDI # 607467

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 7.979
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.516
Other Features: Duplex Type | Taper Lock Bushing
Global Part Number GPN: 569547
Pitch Diameter - Millimeter: 202.66
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D16B11

COMPARE

D16B11

Description
D16B11 ROLLER CHAIN SPROCKET ; 1" P 11T DOUBLE 20MM MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D16B11

BDI # 607471

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 3.55
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.006
Other Features: Duplex Type
Global Part Number GPN: 569535
Pitch Diameter - Millimeter: 90.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16B17 CUSTOM

COMPARE

D16B17 CUSTOM

Description
D16B17 CUSTOM RLR CHAIN SPROCKET ; 17 TEETH 138.23" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D16B17 CUSTOM

BDI # 21552154

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 5.442
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 5.949
Other Features: Duplex Type
Pitch Diameter - Millimeter: 138.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY