D35B24H ALT PER 54316A
Description
D35B24H ALT PER 54316A RLR CHN SPROCKET
Part # D35B24H ALT PER 54316A
BDI # 24334411
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
D16ATB14
Description
D16ATB14 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB14
BDI # 607456
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569461
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Rough Bore
D16ATB16
Description
D16ATB16 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB16
BDI # 607458
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.126
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569926
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed