D16B11
Description
D16B11 ROLLER CHAIN SPROCKET ; 1" P 11T DOUBLE 20MM MIN PLAIN BORE
Part # D16B11
BDI # 607471
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
569535
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore