D16B17 CUSTOM
Description
D16B17 CUSTOM RLR CHAIN SPROCKET ; 17 TEETH 138.23" OUTSIDE DIA
Part # D16B17 CUSTOM
BDI # 21552154
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
D16B17
Description
D16B17 ROLLER CHAIN SPROCKET ; 1" P 17T DOUBLE 20MM MIN PLAIN BORE
Part # D16B17
BDI # 607477
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type
Global Part Number GPN:
569267
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
D16ATB17
Description
D16ATB17 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB17
BDI # 607459
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569405
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
D60HB17 W/BH1616BRG
Description
D60HB17 W/BH1616BRG SPROCKET ; DBL STOCK SPROCKET 3/4IN PITCH
Part # D60HB17 W/BH1616BRG
BDI # 21445516
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore