Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Duplex Type
Global Part Number GPN:
569400
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
D16BTB19
Description
D16BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB19
BDI # 607461
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569367
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Bushed
D16B19 DWG 12036-306-01
Description
D16B19 DWG 12036-306-01 SPROCKET
Part # D16B19 DWG 12036-306-01
BDI # 22539531
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore