D16BTB25
Description
D16BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB25
BDI # 607467
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569547
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
D16B25
Description
D16B25 ROLLER CHAIN SPROCKET ; 16 CHAIN 25 TEETH 2 ROW
Part # D16B25
BDI # 607485
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type
Global Part Number GPN:
568980
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
D16B25 SPECIAL
Description
D16B25 SPECIAL SPROCKET ; METRIC ROLLERCHAIN SPROCKET 1IN PITCH
Part # D16B25 SPECIAL
BDI # 21515981
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore