Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Duplex Type
Global Part Number GPN:
569813
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
D16B29H
Description
D16B29H RLR CHAIN SPROCKET ; 29 TEETH 234.93" OUTSIDE DIA
Part # D16B29H
BDI # 21552155
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore