Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type
Global Part Number GPN:
569193
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D16B30H
Description
D16B30H RLR CHAIN SPROCKET ; 30 TEETH 145" OUTSIDE DIA
Part # D16B30H
BDI # 21552156
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
D16CTB30
Description
D16CTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB30
BDI # 607496
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570016
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed