Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Duplex Type
Global Part Number GPN:
570480
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore
D16ATB18
Description
D16ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB18
BDI # 607460
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570380
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
D16BTB20
Description
D16BTB20 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB20
BDI # 607462
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
6.393
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568990
Pitch Diameter - Millimeter:
162.37
Mounting Method:
Bushed
D16BTB22
Description
D16BTB22 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB22
BDI # 607464
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.027
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569130
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
D16B17 CUSTOM
Description
D16B17 CUSTOM RLR CHAIN SPROCKET ; 17 TEETH 138.23" OUTSIDE DIA
Part # D16B17 CUSTOM
BDI # 21552154
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore