Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type
Global Part Number GPN:
571011
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Rough Bore
D16CTB42
Description
D16CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB42
BDI # 607499
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569122
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Bushed
D16BTB25
Description
D16BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16BTB25
BDI # 607467
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
7.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569547
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
D16B11
Description
D16B11 ROLLER CHAIN SPROCKET ; 1" P 11T DOUBLE 20MM MIN PLAIN BORE
Part # D16B11
BDI # 607471
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Duplex Type
Global Part Number GPN:
569535
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
D16B17 CUSTOM
Description
D16B17 CUSTOM RLR CHAIN SPROCKET ; 17 TEETH 138.23" OUTSIDE DIA
Part # D16B17 CUSTOM
BDI # 21552154
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore