E16B18HT X 2IN PB
Description
E16B18HT X 2IN PB TRIPLEX SPKT
Part # E16B18HT X 2IN PB
BDI # 23777604
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Triplex Type | 2 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Triplex Type
Global Part Number GPN:
569503
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
E16A18H X 2 PB
Description
E16A18H X 2 PB TRIPLEX SPROCKET ; 2" BORE
Part # E16A18H X 2 PB
BDI # 23779333
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Triplex Type | 2 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore