D180A25
Description
D180A25 RLR CHAIN SPROCKET ; 25 TEETH 19.16" OUTSIDE DIA
Part # D180A25
BDI # 21552158
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.161
Pitch Diameter - Millimeter:
455.981
Mounting Method:
Rough Bore
D180BTB26RM
Description
D180BTB26RM SPROCKET ; 2-1/4IN PITCH 26 TEETH STEEL
Part # D180BTB26RM
BDI # 21445519
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
18.666
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.88
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
474.116
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.25
Chain Size:
180-2
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
16.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.721
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
419.71
Mounting Method:
Bushed