200B20 X 3-5/8
Description
200B20 X 3-5/8 CHAIN SPROCKET ; 200CHAIN 20T
Part # 200B20 X 3-5/8
BDI # 23724858
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.285
Pitch Diameter - Millimeter:
405.892
Mounting Method:
Finished Bore
200B16H X 3-1/2 CS
Description
200B16H X 3-1/2 CS RLR CHN SPROCKET ; 200CHAIN 16T
Part # 200B16H X 3-1/2 CS
BDI # 25351930
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Global Part Number GPN:
36054
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
200B15H X 5IN 1-1/4KW 2SS
Description
200B15H X 5IN 1-1/4KW 2SS SPROCKET ; 200 ANSI 15 TEETH 5" BORE
Part # 200B15H X 5IN 1-1/4KW 2SS
BDI # 26403098
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Global Part Number GPN:
36058
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore