Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
Split Taper Bushing
Global Part Number GPN:
571540
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Bushed
200B16 3-7/16 STD KW 2SS
Description
200B16 3-7/16 STD KW 2SS SPROCKET
Part # 200B16 3-7/16 STD KW 2SS
BDI # 25167407
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore
200B16 4IN K SS
Description
200B16 4IN K SS RLR CHAIN SPROCKET ; 16 TEETH 14.07" OUTSIDE DIA
Part # 200B16 4IN K SS
BDI # 21552493
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore
200B16H X 3-1/2 CS
Description
200B16H X 3-1/2 CS RLR CHN SPROCKET ; 200CHAIN 16T
Part # 200B16H X 3-1/2 CS
BDI # 25351930
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.815
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.068
Global Part Number GPN:
36049
Pitch Diameter - Millimeter:
325.501
Mounting Method:
Rough Bore