D200B12
Description
D200B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B12
BDI # 607562
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
Duplex Type
Global Part Number GPN:
30543
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
D200B12H X 2-15/16 KW2 SS
Description
D200B12H X 2-15/16 KW2 SS SPROCKET ; BORED TO SIZE
Part # D200B12H X 2-15/16 KW2 SS
BDI # 24874692
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Finished Bore