Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Finished Bore
25B13
Description
25B13 ROLLER CHAIN SPROCKET ; 1/4" P 13T 1/4" MIN PLAIN BORE
Part # 25B13
BDI # 617861
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Global Part Number GPN:
36075
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.167
Global Part Number GPN:
36500
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Rough Bore
25BS13 X 3/8 3/32X6/34 KW
Description
25BS13 X 3/8 3/32X6/34 KW SPROCKET
Part # 25BS13 X 3/8 3/32X6/34 KW
BDI # 22744005
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.167
Pitch Diameter - Millimeter:
26.543
Mounting Method:
Finished Bore