Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.729
Global Part Number GPN:
36507
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Rough Bore
25B20 X 20MM KW 2SS
Description
25B20 X 20MM KW 2SS RLR CHAIN SPROCKET ; POR 20MM BORE 20 TEETH FOR #25 CHAIN
Part # 25B20 X 20MM KW 2SS
BDI # 22539972
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.598
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.729
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Finished Bore
25BB20 3/8
Description
25BB20 3/8 IDLER SPROCKET ; 1/4" P 20T BALL BEARING 3/8" BORE
Part # 25BB20 3/8
BDI # 617854
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.73
Length Thru Bore - Millimeter:
8.89
Other Features:
0.11 Inch Teeth Width
25B20 X 5/8
Description
25B20 X 5/8 ROLLER CHAIN SPROCKET ; REBORED TO 5/8IN 20T STEEL
Part # 25B20 X 5/8
BDI # 22523909
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.598
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.729
Pitch Diameter - Millimeter:
40.589
Mounting Method:
Finished Bore