Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Other Features:
Simplex Type
Global Part Number GPN:
569151
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
28BTB32
Description
28BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB32
BDI # 618088
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
17.854
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569730
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Bushed
28CTB40
Description
28CTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB40
BDI # 618111
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
22.305
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570751
Pitch Diameter - Millimeter:
566.54
Mounting Method:
Bushed
28BTB30
Description
28BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB30
BDI # 618087
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569622
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Other Features:
Simplex Type
Global Part Number GPN:
570695
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore