Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Simplex Type
Global Part Number GPN:
571093
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
32BTB13H
Description
32BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB13H
BDI # 618508
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569354
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Bushed
32B13
Description
32B13 ROLLER CHAIN SPROCKET ; 2" P 13T 40MM MIN PLAIN BORE
Part # 32B13
BDI # 618528
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.314
Other Features:
Simplex Type
Global Part Number GPN:
570897
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore