35B15
Description
35B15 ROLLER CHAIN SPROCKET ; 3/8" P 15T 1/2" MIN PLAIN BORE
Part # 35B15
BDI # 618914
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Global Part Number GPN:
36107
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
35TTA35-35
Description
35TTA35-35 ROLLER CHAIN SPROCKET ; TYPE A 35 CHAIN 35 TEETH
Part # 35TTA35-35
BDI # 619017
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.575
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
35B22 STEEL SPECIAL
Description
35B22 STEEL SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B22 STEEL SPECIAL
BDI # 21445172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore