35B13 19MM 5MMX2.3 2SS HARD
Description
35B13 19MM 5MMX2.3 2SS HARD SPROCKET ; 13 TEETH 1.75" OUTSIDE DIA
Part # 35B13 19MM 5MMX2.3 2SS HARD
BDI # 21551961
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13 19MM 5MM KW 2-SS
Description
35B13 19MM 5MM KW 2-SS SPROCKET
Part # 35B13 19MM 5MM KW 2-SS
BDI # 21585594
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Global Part Number GPN:
36524
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
35B13 X 19MM 5X2.3KW 2SS
Description
35B13 X 19MM 5X2.3KW 2SS SPROCKET ; 3/8" PITCH 13 TEETH
Part # 35B13 X 19MM 5X2.3KW 2SS
BDI # 22457578
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
35B13SS 3/4 KW 2SS
Description
35B13SS 3/4 KW 2SS SPROCKET ; 3/8IN PITCH 3/4IN BORE 13 TEETH SS
Part # 35B13SS 3/4 KW 2SS
BDI # 21445162
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore