Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Split Taper Bushing
Global Part Number GPN:
571566
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
35BS25HT 3/4
Description
35BS25HT 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 25T HT 3/4" BORE
Part # 35BS25HT 3/4
BDI # 618744
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Global Part Number GPN:
32557
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
35BS25 1/2
Description
35BS25 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 25T 1/2" BORE
Part # 35BS25 1/2
BDI # 618740
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
With 2 Set Screw
Global Part Number GPN:
32314
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore
35B25SS
Description
35B25SS ROLLER CHAIN SPROCKET ; 3/8" P 25T 1/2" MIN PLAIN BORE STAINLESS
Part # 35B25SS
BDI # 618934
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.194
Global Part Number GPN:
36536
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
35B25 1-1/4IN
Description
35B25 1-1/4IN RLR CHAIN SPROCKET ; 25 TEETH 3.19" OUTSIDE DIA
Part # 35B25 1-1/4IN
BDI # 21551965
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Pitch Diameter - Millimeter:
76
Mounting Method:
Finished Bore