D35BTB20H
Description
D35BTB20H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB20H
BDI # 607669
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30316
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
D35B19 PER DWG 224536 MTO
Description
D35B19 PER DWG 224536 MTO SPROCKET ; MTO
Part # D35B19 PER DWG 224536 MTO
BDI # 25850394
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
D35B17H 1/2 KW 2SS
Description
D35B17H 1/2 KW 2SS RC SPROCKET ; 3/8IN PITCH 17TEETH
Part # D35B17H 1/2 KW 2SS
BDI # 21841884
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
D35BS60 1-1/4 KW 2SS
Description
D35BS60 1-1/4 KW 2SS RC SPROCKET ; 3/8IN PITCH 60TEETH
Part # D35BS60 1-1/4 KW 2SS
BDI # 21841886
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
D35BTB45
Description
D35BTB45 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB45
BDI # 607678
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30325
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed