D35B21H
Description
D35B21H ROLLER CHAIN SPROCKET ; 3/8" P 21T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B21H
BDI # 607695
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Duplex Type
Global Part Number GPN:
30568
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
D35B22H
Description
D35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B22H
BDI # 607696
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Duplex Type
Global Part Number GPN:
30569
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
D35B25H
Description
D35B25H ROLLER CHAIN SPROCKET ; 35-2 CHAIN 25 TEETH 2 ROW HT
Part # D35B25H
BDI # 607699
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.194
Other Features:
Duplex Type
Global Part Number GPN:
30572
Pitch Diameter - Millimeter:
76
Mounting Method:
Rough Bore
D35B26
Description
D35B26 ROLLER CHAIN SPROCKET ; 35 CHAIN 26 TEETH 2 ROW
Part # D35B26
BDI # 607700
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
Duplex Type
Global Part Number GPN:
30573
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
D35B15H
Description
D35B15H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B15H
BDI # 607689
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.989
Other Features:
Duplex Type
Global Part Number GPN:
30562
Pitch Diameter - Millimeter:
45.81
Mounting Method:
Rough Bore