D35B16H
Description
D35B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B16H
BDI # 607690
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
Duplex Type
Global Part Number GPN:
30563
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore