D35B17H 1/2 KW 2SS
Description
D35B17H 1/2 KW 2SS RC SPROCKET ; 3/8IN PITCH 17TEETH
Part # D35B17H 1/2 KW 2SS
BDI # 21841884
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
D35B17H
Description
D35B17H ROLLER CHAIN SPROCKET ; 3/8" P 17T HT DOUBLE 1/2" MIN PLAIN BORE
Part # D35B17H
BDI # 607691
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
Duplex Type
Global Part Number GPN:
30564
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Rough Bore