D35B23H
Description
D35B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B23H
BDI # 607697
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Duplex Type
Global Part Number GPN:
30570
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
D35B23 1/2IN BORE MTO
Description
D35B23 1/2IN BORE MTO SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/8IN PITCH
Part # D35B23 1/2IN BORE MTO
BDI # 21515987
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore