D35BS60 1-1/4 KW 2SS
Description
D35BS60 1-1/4 KW 2SS RC SPROCKET ; 3/8IN PITCH 60TEETH
Part # D35BS60 1-1/4 KW 2SS
BDI # 21841886
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
D35BTB60
Description
D35BTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB60
BDI # 607681
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30328
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Duplex Type
Global Part Number GPN:
30579
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore