Page 1 of 15

Next

Compare
D35SDS68

COMPARE

D35SDS68

Description
D35SDS68 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D35SDS68

BDI # 607713

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 8.12
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.336
Other Features: QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN: 30425
Pitch Diameter - Millimeter: 206.24
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D35A40

COMPARE

D35A40

Description
D35A40 ROLLER CHAIN SPROCKET ; 35 ANSI 40 TEETH

MARTIN SPROCKET & GR

Part # D35A40

BDI # 23291507

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.78

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.99
Pitch Diameter - Millimeter: 121.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D3518B X 3/4

COMPARE

D3518B X 3/4

Description
D3518B X 3/4 SPROCKET

MARTIN SPROCKET & GR

Part # D3518B X 3/4

BDI # 25167718

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.16

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.352
Pitch Diameter - Millimeter: 54.864
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D35B36

COMPARE

D35B36

Description
D35B36 ROLLER CHAIN SPROCKET ; 3/8" P 36T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D35B36

BDI # 607702

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 4.303
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.511
Other Features: Duplex Type
Global Part Number GPN: 30575
Pitch Diameter - Millimeter: 109.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B42

COMPARE

D35B42

Description
D35B42 ROLLER CHAIN SPROCKET ; 3/8" P 42T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D35B42

BDI # 607703

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.229
Other Features: Duplex Type
Global Part Number GPN: 30576
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY