Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore
D35B36
Description
D35B36 ROLLER CHAIN SPROCKET ; 3/8" P 36T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B36
BDI # 607702
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Duplex Type
Global Part Number GPN:
30575
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
D35B42
Description
D35B42 ROLLER CHAIN SPROCKET ; 3/8" P 42T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B42
BDI # 607703
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Duplex Type
Global Part Number GPN:
30576
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
D35B14H X 5/8
Description
D35B14H X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 14T CHAIN NO.35
Part # D35B14H X 5/8
BDI # 24092182
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore