E35B36 PER DWG 0000105045
Description
E35B36 PER DWG 0000105045 ; TRIPPLE ROLLER SPROCKET
Part # E35B36 PER DWG 0000105045
BDI # 22854915
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
E35B36
Description
E35B36 ROLLER CHAIN SPROCKET ; 3/8" P 36T TRIPLE 3/4" MIN PLAIN BORE
Part # E35B36
BDI # 608469
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Triplex Type
Global Part Number GPN:
30787
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore