E35B24H
Description
E35B24H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B24H
BDI # 608465
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Triplex Type
Global Part Number GPN:
30783
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
E35B24H PER DWG 0150029946
Description
E35B24H PER DWG 0150029946 SPROCKET ; MTO 24TEETH STL
Part # E35B24H PER DWG 0150029946
BDI # 22799942
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
E35B24H MTO
Description
E35B24H MTO SPROCKET ; 3/8" P 24T HARDENED 1-1/4" 1/4" KW 2SS
Part # E35B24H MTO
BDI # 21515618
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
E35B24 1-3/4 MTO
Description
E35B24 1-3/4 MTO SPROCKET ; 3/8" P 24T TPL 1.5"LTB DWG500-0173
Part # E35B24 1-3/4 MTO
BDI # 21445257
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
E35B24H X 3/4 3/16 KW 2TAP HOLE
Description
E35B24H X 3/4 3/16 KW 2TAP HOLE SPROCKET ; BETWEEN 2ND AND 3RD ROW OF TEETH
Part # E35B24H X 3/4 3/16 KW 2TAP HOLE
BDI # 22452775
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore