Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
E35B24H X 3/4 3/16 KW 2TAP HOLE
Description
E35B24H X 3/4 3/16 KW 2TAP HOLE SPROCKET ; BETWEEN 2ND AND 3RD ROW OF TEETH
Part # E35B24H X 3/4 3/16 KW 2TAP HOLE
BDI # 22452775
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
E35B13H
Description
E35B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B13H
BDI # 608454
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Triplex Type
Global Part Number GPN:
30772
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
E35B16 ALT PER DWG 0150028436
Description
E35B16 ALT PER DWG 0150028436 ; ROLLER CHAIN SPROCKET
Part # E35B16 ALT PER DWG 0150028436
BDI # 22494646
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
E35A16 MTO PER DWG.DA103182
Description
E35A16 MTO PER DWG.DA103182 SPROCKET
Part # E35A16 MTO PER DWG.DA103182
BDI # 26021811
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore