Page 1 of 11

Next

Compare
E35P48 MTO

COMPARE

E35P48 MTO

Description
E35P48 MTO SPROCKET

MARTIN SPROCKET & GR

Part # E35P48 MTO

BDI # 25189882

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.734
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.946
Other Features: Split Taper Bushing
Pitch Diameter - Millimeter: 145.64
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
E35B24H X 3/4 3/16 KW 2TAP HOLE

COMPARE

E35B24H X 3/4 3/16 KW 2TAP HOLE

Description
E35B24H X 3/4 3/16 KW 2TAP HOLE SPROCKET ; BETWEEN 2ND AND 3RD ROW OF TEETH

MARTIN SPROCKET & GR

Part # E35B24H X 3/4 3/16 KW 2TAP HOLE

BDI # 22452775

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.873

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.074
Pitch Diameter - Millimeter: 72.97
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E35B13H

COMPARE

E35B13H

Description
E35B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B13H

BDI # 608454

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 1.567
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 1.746
Other Features: Triplex Type
Global Part Number GPN: 30772
Pitch Diameter - Millimeter: 39.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E35B16 ALT PER DWG 0150028436

COMPARE

E35B16 ALT PER DWG 0150028436

Description
E35B16 ALT PER DWG 0150028436 ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # E35B16 ALT PER DWG 0150028436

BDI # 22494646

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.11
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E35A16 MTO PER DWG.DA103182

COMPARE

E35A16 MTO PER DWG.DA103182

Description
E35A16 MTO PER DWG.DA103182 SPROCKET

MARTIN SPROCKET & GR

Part # E35A16 MTO PER DWG.DA103182

BDI # 26021811

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.922

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.11
Pitch Diameter - Millimeter: 48.82
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY