40B25
Description
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE
Part # 40B25
BDI # 620186
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Global Part Number GPN:
36154
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
40A36SS
Description
40A36SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A36SS
BDI # 21516056
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.015
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Rough Bore
40B18ZI
Description
40B18ZI RLR CHAIN SPROCKET ; 18 TEETH 3.14" OUTSIDE DIA
Part # 40B18ZI
BDI # 21551974
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36558
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
40TTA28-25
Description
40TTA28-25 ROLLER CHAIN SPROCKET ; TYPE A 40 CHAIN 28 TEETH
Part # 40TTA28-25
BDI # 620360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore