Page 1 of 9

Next

Compare
40A12 3/8

COMPARE

40A12 3/8

Description
40A12 3/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A12 3/8

BDI # 21471736

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B12HT 3/4 KW 2SS

COMPARE

40B12HT 3/4 KW 2SS

Description
40B12HT 3/4 KW 2SS MTO SPROCKET ; 3/4" BORE DIA 40 TEETH 1/2" PITCH

MARTIN SPROCKET & GR

Part # 40B12HT 3/4 KW 2SS

BDI # 21569613

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS12H X 20MM KW

COMPARE

40BS12H X 20MM KW

Description
40BS12H X 20MM KW RLR CHAIN SPRKT ; 12T 20MM BORE CHAIN NO.40

MARTIN SPROCKET & GR

Part # 40BS12H X 20MM KW

BDI # 24085680

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B12SS X 1

COMPARE

40B12SS X 1

Description
40B12SS X 1 SPROCKET ; STAINLESS STEEL

MARTIN SPROCKET & GR

Part # 40B12SS X 1

BDI # 24969241

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B12 DWG 4939-011-051

COMPARE

40B12 DWG 4939-011-051

Description
40B12 DWG 4939-011-051 SPROCKET ; 40B12 MTO B SECTION 12 TEETH

MARTIN SPROCKET & GR

Part # 40B12 DWG 4939-011-051

BDI # 21982402

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY