40A20 PER PRINT 3051539
Description
40A20 PER PRINT 3051539 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A20 PER PRINT 3051539
BDI # 21516053
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40B20 W/2 R16ZZ
Description
40B20 W/2 R16ZZ RLR CHAIN SPROCKET ; 20 TEETH 3.196" OUTSIDE DIA
Part # 40B20 W/2 R16ZZ
BDI # 21551975
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40A20 ER-12
Description
40A20 ER-12 RLR CHAIN SPROCKET ; 20 TEETH FOR ER-12
Part # 40A20 ER-12
BDI # 22120411
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
40B20 30MM KW/SS
Description
40B20 30MM KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40B20 30MM KW/SS
BDI # 21515774
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40B20 X 1IN KW SS
Description
40B20 X 1IN KW SS ROLLER CHAIN SPRKT ; 1"BORE 20T CHAIN #40
Part # 40B20 X 1IN KW SS
BDI # 24332986
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore