40A24SS
Description
40A24SS ROLLER CHAIN SPROCKET ; 1/2" P 24T A PLATE
Part # 40A24SS
BDI # 21976012
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
40B24 X 1-1/16
Description
40B24 X 1-1/16 RLR CHAIN SPROCKET ; 1-1/16" BORE
Part # 40B24 X 1-1/16
BDI # 24106258
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40A24 2-5/8 W/ 4 3/16 BH
Description
40A24 2-5/8 W/ 4 3/16 BH SPROCKET ; 1/2IN PITCH 2-5/8IN BORE 24 TEETH STEEL
Part # 40A24 2-5/8 W/ 4 3/16 BH
BDI # 21536078
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40B24 SPL
Description
40B24 SPL SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40B24 SPL
BDI # 21445187
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Type
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore