Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Split Taper Bushing
Global Part Number GPN:
571629
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
40BTB80
Description
40BTB80 ROLLER CHAIN SPROCKET ; 1/2" 80T BORE FOR 2012 BUSHING
Part # 40BTB80
BDI # 620151
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32083
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30959
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
40A80 SS
Description
40A80 SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A80 SS
BDI # 21445235
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
13.026
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
40A80 PER DWG D308399-1 MTO
Description
40A80 PER DWG D308399-1 MTO SPROCKET
Part # 40A80 PER DWG D308399-1 MTO
BDI # 24750282
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore