Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
D40BTL21H
Description
D40BTL21H RLR CHAIN SPROCKET ; 21T CHAIN #40 TL BUSHING
Part # D40BTL21H
BDI # 24681362
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
D40B21H
Description
D40B21H ROLLER CHAIN SPROCKET ; 1/2" P 21T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B21H
BDI # 607743
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type
Global Part Number GPN:
30598
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
571193
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
D40BTB21H
Description
D40BTB21H ROLLER CHAIN SPROCKET ; 1/2" P 21T HT DOUBLE BORE FOR 1610 BUSH
Part # D40BTB21H
BDI # 607726
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30338
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed