Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Global Part Number GPN:
31710
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
41BTB80
Description
41BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 41BTB80
BDI # 620667
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32111
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
41BS80 X 1-3/4
Description
41BS80 X 1-3/4 ROLLER CHAIN SPROCKET ; 41 ANSI 1/2" P 1.375" B 80 TEETH
Part # 41BS80 X 1-3/4
BDI # 24752767
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore
41B80 X 1-1/2
Description
41B80 X 1-1/2 RLR CHAIN SPROCKET ; 41CHAIN 80T
Part # 41B80 X 1-1/2
BDI # 25172260
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore
41BS80 1 3/16
Description
41BS80 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS80 1 3/16
BDI # 620621
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
With 2 Set Screw
Global Part Number GPN:
33710
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Finished Bore