50BTB13H
Description
50BTB13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT BORE FOR 1008 BUSHING
Part # 50BTB13H
BDI # 621891
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32117
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed
DS50A13H
Description
DS50A13H RLR CHAIN SPROCKET ; DBL SINGLE 13T HARDENED CHAIN NO.50
Part # DS50A13H
BDI # 23769284
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
50BS13SS 1-1/4
Description
50BS13SS 1-1/4 CHAIN SPROCKET ; 5/8 PITCH 13TEETH SS WITH 1-1/4 BORE
Part # 50BS13SS 1-1/4
BDI # 21849594
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
50BS13 X 7/8 5/16KW SS
Description
50BS13 X 7/8 5/16KW SS SPROCKET ; 7/8" BORE
Part # 50BS13 X 7/8 5/16KW SS
BDI # 24718846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
DS50A13
Description
DS50A13 RLR CHAIN SPROCKET ; DBL SINGLE CHAIN NO.50
Part # DS50A13
BDI # 24864750
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore