50B20SS X 1IN STD KW S22
Description
50B20SS X 1IN STD KW S22 SPROCKET ; 50 ANSI 20 TEETH 1" BORE
Part # 50B20SS X 1IN STD KW S22
BDI # 24300943
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS20H X 1-15/16
Description
50BS20H X 1-15/16 ROLLER CHAIN SPRKT ; 20 HARDENED TEETH 1-15/16" BORE
Part # 50BS20H X 1-15/16
BDI # 23765727
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50A20 PER DWG 101-0094-0015
Description
50A20 MTO PER DWG 101-0094-0015 SPROCKET ; 20T CHAIN #50
Part # 50A20 PER DWG 101-0094-0015
BDI # 24283883
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
50BS20SS X 1 KW SS
Description
50BS20SS X 1 KW SS CHAIN SPROCKET ; 50CHAIN 20T
Part # 50BS20SS X 1 KW SS
BDI # 22600445
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.321
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
50BS20 5/8
Description
50BS20 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 20T 5/8" BORE
Part # 50BS20 5/8
BDI # 21976424
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
571989
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore