50B21 X 1-5/8 3/8KW 2SS
Description
50B21 X 1-5/8 3/8KW 2SS SPROCKET ; 50 ANSI 5/8" PITCH 21 TEETH STEEL
Part # 50B21 X 1-5/8 3/8KW 2SS
BDI # 21857491
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50B21 X 2 KW SS
Description
50B21 X 2 KW SS CHAIN SPROCKET ; 21T NO.50 4.52IN OD 4.194IN DIA PITCH
Part # 50B21 X 2 KW SS
BDI # 22316388
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.522
Global Part Number GPN:
36473
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
50B21 30MM KW/2SS
Description
50B21 30MM KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50B21 30MM KW/2SS
BDI # 21516105
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
50A21 MTO PER DWG 101-0094-0017
Description
50A21 MTO PER DWG 101-0094-0017 SPROCKET
Part # 50A21 MTO PER DWG 101-0094-0017
BDI # 24680197
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore