Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
571667
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed
50BS28HT 1
Description
50BS28HT 1 SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS28HT 1
BDI # 21516089
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
50B28 REBORED 2IN 1/2KW/SS
Description
50B28 REBORED 2IN 1/2KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50B28 REBORED 2IN 1/2KW/SS
BDI # 21516110
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
50B28 X 1-3/4
Description
50B28 X 1-3/4 RLR CHAIN SPROCKET ; 5/8 PITCH 28 TEETH B HUB 1.75 BORE 3/8K
Part # 50B28 X 1-3/4
BDI # 24755068
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
50Q28H
Description
50Q28H ROLLER CHAIN SPROCKET ; 5/8" P 28T HT BORE FOR Q BUSHING
Part # 50Q28H
BDI # 622094
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Split Taper Bushing
Global Part Number GPN:
571682
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Bushed