50A38
Description
50A38 ROLLER CHAIN SPROCKET ; 5/8" P 38T 21/32" MIN PLAIN BORE A PLATE
Part # 50A38
BDI # 621180
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Global Part Number GPN:
31740
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50A38H
Description
50A38H ROLLER CHAIN SPROCKET ; 50 ANSI 36 TEETH PLAIN BORE
Part # 50A38H
BDI # 23182717
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
Split Taper Bushing
Global Part Number GPN:
571688
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Bushed
50A38 MOD.FOR 50 TQ LIMITER
Description
50A38 MOD.FOR 50 TQ LIMITER SPROCKET ; 5/8IN PITCH 38 TEETH STEEL
Part # 50A38 MOD.FOR 50 TQ LIMITER
BDI # 21535991
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50BS38 1 3/16
Description
50BS38 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS38 1 3/16
BDI # 621620
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Global Part Number GPN:
33762
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore