50BTB80
Description
50BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 50BTB80
BDI # 621935
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32161
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Bushed
50B96
Description
50B96 ROLLER CHAIN SPROCKET ; 5/8" P 96T 1" MIN PLAIN BORE
Part # 50B96
BDI # 622021
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Global Part Number GPN:
36296
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Other Features:
Split Taper Bushing
Global Part Number GPN:
571704
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Bushed
50BS96 1 3/16
Description
50BS96 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS96 1 3/16
BDI # 621883
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Global Part Number GPN:
33789
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
50B96 2 BORE 1/2KW/SS
Description
50B96 2 BORE 1/2KW/SS SPROCKET ; ROLLER CHAIN SPROCKET 5/8IN PITCH
Part # 50B96 2 BORE 1/2KW/SS
BDI # 21516082
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore